Beli ballpoint tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hand Tap Set (Mata Tap)Deskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- RS PRO Ball Bearings 7mm 19mm Single Row Deep Groove Ball BearingsDeskripsi:Inner diameter = 7mm Outer diameter = 19mm Lace width = 6mm Ball bearing type = Single row deep groove ball bearing Sealing arrangement = Double sealed bearing Clearance = CN Material = Steel Ball Material = Steel Cage Material = Steel Number of Rows = 1 Static load rating = 896kN Dynamic load rating = 2.336kN Bore Type = Parallel Bearing Series = 0 Extra Light Race Material = Steel RS PRO Metric Shielded Ball Bearings. RS PRO Metric Shielded Ball Bearings are a type of ball bearing used in a wide range of mechanical applications including motors, pumps and conveyors. These bearings are designed to help the shaft rotate smoothly and efficiently by reducing friction and wear between moving parts. RS PRO metric shielded ball bearings are single row bearings with two metal shields to protect against the ingress of dirt and debris, and can accommodate radial and axial loads in both directions. Features: Inner ring, outer ring, cage, ball bearing Deep raceway grooves Shielded Material: Steel High performance low load and high load capacity For use where the inner ring rotates .Usage. Food and Beverage Industry Pharmaceuticals Medical Industry Engines and pumps Medical Industry printing . Frequently Asked Questions.What are deep groove ball bearings? These bearings are the most common type and consist of an inner ring, outer ring, cage and ball bearings. The bearing has deep grooves in the races. This type of bearing offers high performance and high load capacity. Why use shielded ball bearings? Ball bearings rotate at high speeds and require lubrication and a clean environment. Shielded ball bearings provide excellent protection against dirt and grease. This results in a longer life for the ball bearings.
- TEKIRO Ball Point Hammer (Palu Konde)Deskripsi:TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
- SKC Adjustable Round Dies (Mata Senai)Deskripsi:Merek : SkcModel : Snai / SenaiGood Material (Kokoh & Kuat)Mata Senai / Snai / Snay / Snei / Sney Skc Adalah Untuk Membuat Ulir / Drat Di Luar Pada Benda Kerja Besi, Aluminium, Tembaga Dan Kuningan Ataupun Baut - Baut Dengan Cara Manual/Tangan.atribut:
- Color: Silver
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- TEKIRO DR. Hand Socket 3/4inch 6pt (Mata Sock)Deskripsi:TEKIRO KUNCI SOCK Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material :Chrome Vanadiumatribut:
- Dimension 3 (mm): 19
- Material: Chrome Vanadium Steel
- TEKIRO Ball Point Hex Key Long Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (mm): 1.5 - 10
- Finish: Chrome Plate
- Length (mm): 85 to 220
- Material: Chrome Vanadium
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Size (inch): 1.5 / 2 / 2.5 / 3 / 4 / 5 / 6 / 8 / 10
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- Sherwood Die HSS (Mata Senai)atribut:
- Material: High Speed Steel
- Thread Direction: Right Hand
- Dimensions Standard: BS 1127
- BluePoint Bit Socket 3/8inch (Mata Sock)Deskripsi:- Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standards
- Tungaloy Grooving & Parting-Off Insert GE(R/L)Deskripsi:Single-ended inserts for grooving & parting.
- Sherwood O/D HSS Die (Mata Senai)Deskripsi:BS 1127. For use in diestocks to produce external screw threads.atribut:
- Material: High Speed Steel
- TEKIRO Claw Hammer (Palu Kambing)Deskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
Daftar Harga ballpoint tekiro Terbaru November 2026
| K55 Dies (Mata Senai) | Rp12.900 |
| TEKIRO Hand Tap Set (Mata Tap) | Rp28.900 |
| RS PRO Ball Bearings 7mm 19mm Single Row Deep Groove Ball Bearings | Rp74.900 |
| SKC Adjustable Round Split Dies (Mata Senai) | Rp69.900 |
| TEKIRO Ball Point Hammer (Palu Konde) | Rp52.900 |
| SKC Adjustable Round Dies (Mata Senai) | Rp98.900 |
| TEKIRO Tap and Die Set (Set Alat Tap dan Senai) | Rp569.900 |
| TEKIRO DR. Hand Socket 3/4inch 6pt (Mata Sock) | Rp76.900 |
| TEKIRO Ball Point Hex Key Long Arm Set (Kunci L) | Rp189.900 |
| Yamawa Adjustable Round Dies (Mata Senai) | Rp429.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/p5P106656905-1.jpg)
/6dP105678229-11.jpg)

/pyP106395934-1.jpg)
/bvP101000427-4.jpg)
/98P107842332-1.jpg)
/huP103684642-3.jpg)
/95P101000329-7.jpg)
/rpP101003997-2.jpg)
/aoP102086384-2.jpg)
/85P103208293-2.jpg)
/avP102086391-2.jpg)
/bbP102130407-32.jpg)
/9uP103208354-1.jpg)
%20(Mata%20Senai)/4jP106755163-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/Kenmaster%20Glue%20Gun%20(Lem%20Tembak)/2kP102277092-6.jpg)
/ajP102280379-11.jpg)
/P102146644-1.jpg)
/jzP103113719-49.jpg)
/bwP101000428-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)